Overview
Mfr description
DD03S062S/C DUCTILE IRON VALVE MANIFOLD
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connectionStandard Flow
- 15 gpm at 15 fpsHigh Flow
- 25 gpm at 15 fps pressure line
- 41 gpm at 15 fps tank line
Specifications
- MaterialDuctile Iron
- Stations6
- Relief Cavities1
- Valve Spacing2-1/8 in
- A PortSAE 8
- B PortSAE 8
- P PortSAE 10
- T PortSAE 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data