Motion
DD03HP062S/C
D03 Valve Manifold - Ductile Iron, 6 Station, 2-1/8 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964191
MFR #DD03HP062S/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Manifold - Ductile Iron, 6 Station, 2-1/8 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964191
MFR #DD03HP062S/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • A Port
    SAE 16
  • B Port
    SAE 16
  • Material
    Ductile Iron
  • P Port
    SAE 12
  • Relief Cavities
    1
  • Stations
    6
  • T Port
    SAE 12
  • Valve Spacing
    2-1/8 in

Overview

Mfr description
DD03HP062S/C DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connectionStandard Flow
  • 15 gpm at 15 fpsHigh Flow
  • 25 gpm at 15 fps pressure line
  • 41 gpm at 15 fps tank line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought