Motion
DD05HP083S/C
D05 Valve Manifold - D05—Ductile Iron, 8 Station, 3-1/4 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964209
MFR #DD05HP083S/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - D05—Ductile Iron, 8 Station, 3-1/4 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964209
MFR #DD05HP083S/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DD05HP083S/C DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Material
    D05—Ductile Iron
  • Stations
    8
  • Relief Cavities
    1
  • Valve Spacing
    3-1/4 in
  • A Port
    SAE 8
  • B Port
    SAE 8
  • P Port
    SAE 12
  • T Port
    SAE 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought