Motion
DD05P075P
D05 Valve Manifold - D05—Ductile Iron, 7 Station, 5 in Valve Spacing, Relief Cavitites - None
MI ITEM #06964213
MFR #DD05P075P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - D05—Ductile Iron, 7 Station, 5 in Valve Spacing, Relief Cavitites - None
MI ITEM #06964213
MFR #DD05P075P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • A Port
    1/2 NPT
  • B Port
    1/2 NPT
  • Material
    D05—Ductile Iron
  • P Port
    3/4 NPT
  • Relief Cavities
    None
  • Stations
    7
  • T Port
    3/4 NPT
  • Valve Spacing
    5 in

Overview

Mfr description
DD05P075P DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought