Specifications
Details
- A Port1/2 NPT
- B Port1/2 NPT
- MaterialD05—Ductile Iron
- P Port3/4 NPT
- Relief CavitiesNone
- Stations8
- T Port3/4 NPT
- Valve Spacing5 in
Overview
Mfr description
DD05P085P DUCTILE IRON VALVE MANIFOLD
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection