Motion
DD08P045S/C
D08 Valve Manifold - Ductile Iron, 4 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964323
MFR #DD08P045S/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Manifold - Ductile Iron, 4 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06964323
MFR #DD08P045S/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DD08P045S/C DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow parallel circuit manifold

Specifications

  • Material
    Ductile Iron
  • Stations
    4
  • Relief Cavities
    1
  • Valve Spacing
    5 in
  • A Port
    SAE 16
  • B Port
    SAE 16
  • P Port
    SAE 16
  • T Port
    SAE 20
  • External Drain Port
    SAE 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought