Overview
Mfr description
DD08HP035F DUCTILE IRON VALVE MANIFOLD
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow parallel circuit manifold
Specifications
- MaterialDuctile Iron
- Stations1
- Relief CavitiesNone
- Valve Spacing5 in
- A Port1-1/4 Flange (Code 61)
- B Port1-1/4 Flange (Code 61)
- P Port1-1/4 Flange (Code 61)
- T Port1-1/2 Flange (Code 61)
- External Drain PortSAE 8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data