Motion
DWHT10035L FOLDING RETRACTABLE UTILITY

DEWALT
DWHT10035L FOLDING RETRACTABLE UTILITY

Folding Retractable Utility Knife
MI ITEM #06964355
MFR #DWHT10035L FOLDING RETRACTABLE UTILITY
Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT10035L FOLDING RETRACTABLE UTILITY

Folding Retractable Utility Knife
MI ITEM #06964355
MFR #DWHT10035L FOLDING RETRACTABLE UTILITY

Mfr description
DWHT10035L FOLDING RETRACTABLE UTILITY
  • Retractable blade offers variable cut depth
  • Rapid load™ blade changing system for quick blade changes
  • Folding feature for quick and easy one-handed opening/closing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.15/each

Specifications

Dimensions

  • Blade Length
    2.5 in
  • Handle Length
    6.25 in
  • Overall Length
    8.75 in

Details

  • Blade Material
    Steel
  • Color
    Yellow/Black
  • Handle Material
    Steel
  • Handle Type
    Rugged metal body for long tool life
  • Number Of Blades
    1
  • Retractable Blade
    Yes
  • Type
    Folding Retractable Utility Knife
  • UPC_NO
    076174100358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)