Motion
HV/SC606 6100 C-P SET

MORSE
HV/SC606 6100 C-P SET

330139 Silent Chain Link Set - 0.7500 in Pitch, For Use with: HV/SC606, Material: Steel
Mi Item #06964569
MFR #HV/SC606 6100 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV/SC606 6100 C-P SET

330139 Silent Chain Link Set - 0.7500 in Pitch, For Use with: HV/SC606, Material: Steel
Mi Item #06964569
MFR #HV/SC606 6100 C-P SET

Mfr description
HV/SC606 6100 C-P SET 330139
  • HV/SC Chain accessory, 6100 series cotter pin connecting link set
  • Available in 0.3750, 0.5000, 0.7500, 1.0000, 1.5000, 2.0000 in pitches
  • Provides smooth, quiet, cost-efficient operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    22500 lbs
  • Chain Overall Width
    1.5000 in
  • Pitch
    0.7500 in
  • Weight
    0.01 lbs/ft
  • Width Over Drilled Pins
    1.3550 in
  • Width Over Riveted Pins
    1.7850 in

Details

  • Link Type
    Spirol Pin & Rocker Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    330139
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)