Motion
IDG3-N02-PS
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator, Air Purge Fitting
Mi Item #06964671
MFR #IDG3-N02-PS
Price$389.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator, Air Purge Fitting
Mi Item #06964671
MFR #IDG3-N02-PS

Mfr description
IDG3-N02-PS AIR DRYER, MEMBRANE(25/6)
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.05/each

Specifications

Dimensions

  • Overall Height
    7.000 in
  • Overall Length
    3.620 in
  • Overall Width
    1.575 in
  • Port Size
    1/4 NPT

Details

  • Country of Origin
    JP
  • Included Options
    Air Purge Fitting, Dew Point Indicator
  • Inlet Air Flow Rate
    1.094 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    0.882 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.211 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)