Motion
NO. 105 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 105 16OZ TUB

100 Series Engine Oil - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant
Mi Item #06964768
MFR #NO. 105 16OZ TUB
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 105 16OZ TUB

100 Series Engine Oil - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant
Mi Item #06964768
MFR #NO. 105 16OZ TUB

Mfr description
L0034-004 GREASE NO.105 16OZ TUB
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    0
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215703418
  • Max Operating Temperature
    150 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    105
  • UPC_NO
    089215703418
  • Viscosity
    58
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)