Motion
NO. 107 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 107 16OZ TUB

100 Series Multipurpose Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #06964769
MFR #NO. 107 16OZ TUB
Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 107 16OZ TUB

100 Series Multipurpose Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #06964769
MFR #NO. 107 16OZ TUB

Mfr description
L0036-004 GREASE NO.107 16OZ TUB
  • Concrete form release agent
  • Excellent anti-seize compound for threads on bolts which hold metal forms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.27/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Concrete release form agent
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    82°C/180 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215703616
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    107
  • Temperature Range
    Maximum of +150 °F
  • UPC_NO
    089215703616
  • Viscosity
    58
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)