Motion
NO. 110 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 110 16OZ TUB

100 Series Engine Oil - Tub, 14 oz
Mi Item #06964770
MFR #NO. 110 16OZ TUB
Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 110 16OZ TUB

100 Series Engine Oil - Tub, 14 oz
Mi Item #06964770
MFR #NO. 110 16OZ TUB

Mfr description
L0037-004 GREASE NO.110 16OZ TUB
  • Outstanding break lubricant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.27/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Brake lubricant
  • Base Type
    Calcium
  • Color
    Off-White
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Tub
  • Features & Benefits
    •Outstanding break lubricant
  • Food Grade
    No
  • Manufacturer Upc Number
    089215703715
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    -20 °F
  • Oil Type
    Engine Oil
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -20° to 160 °F
  • UPC_NO
    089215703715
  • Viscosity
    58
  • Working Temperature
    -20 °F / 160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)