Motion
AERO 16OZ TUB
AERO O-Ring Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade
Mi Item #06964774
MFR #AERO 16OZ TUB
Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AERO O-Ring Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade
Mi Item #06964774
MFR #AERO 16OZ TUB

Mfr description
L0113-004 GREASE AERO 16OZ TUB
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.09/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    194°C/381 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215711314
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    AERO
  • UPC_NO
    089215711314
  • Viscosity
    19
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)