Motion
GR-132 16OZ TUB
GR-132 Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 16 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant
Mi Item #06964776
MFR #GR-132 16OZ TUB
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GR-132 Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 16 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant
Mi Item #06964776
MFR #GR-132 16OZ TUB

Mfr description
L0158-004 GREASE GR-132 16OZ TUB
  • Excellent oil-bleed resistance
  • Exceptional anti-wear properties
  • Highly oxidation resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Container Size
    16 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Portable electric tool gear cases, high speed ball and roller bearings, high speed mixers, fractional horsepower gear cases
  • Base Type
    Lithium
  • Certification
    NSF Food-Grade Registrations
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    221°C/430 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium
  • Manufacturer Upc Number
    089215715817
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    GR-132
  • UPC_NO
    089215715817
  • Viscosity
    39
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)