Motion
SPECIAL AUTO/MARINE GREASE 16OZ TUB

LUBRIPLATE LUBRICANTS CO
SPECIAL AUTO/MARINE GREASE 16OZ TUB

SPECIAL AUTO/MARINE GREASE Special Auto/Marine Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 16 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant, -40 to 400 °F
Mi Item #06964778
MFR #SPECIAL AUTO/MARINE GREASE 16OZ TUB
Price$25.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPECIAL AUTO/MARINE GREASE 16OZ TUB

SPECIAL AUTO/MARINE GREASE Special Auto/Marine Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 16 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant, -40 to 400 °F
Mi Item #06964778
MFR #SPECIAL AUTO/MARINE GREASE 16OZ TUB

Mfr description
L0206-004 GREASE SP AUTO/MAR 16OZ TUB
  • Excellent extreme pressure/anti-wear properties
  • Very good sealing properties to keep out water and dirt
  • Outstanding resistance to fresh and salt water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.49/each

Specifications

Dimensions

  • Container Size
    16 oz
  • NLGI Grade
    2
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Multi-purpose marine use, boat trailer bearings, heavy-duty chassis, ball joints, king pins, open gears, racks, cams and ways
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    NSF Food-Grade Registrations
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium 12 Hydroxy
  • Manufacturer Upc Number
    089215720613
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    Special Auto-Marine
  • Temperature Range
    -40 to 400 °F
  • UPC_NO
    089215720613
  • Viscosity
    237
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)