Motion
24HP200
24HP200, Timing Pulley P2
MI ITEM #06965039
MFR #24HP200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24HP200, Timing Pulley P2
MI ITEM #06965039
MFR #24HP200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24HP200 1057314

Specifications

  • Number Of Teeth
  • Outside Diameter
    95.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057629981
  • UPC_NO
    00195057629981
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text