Motion
1006DU
10 mm Bore, 6 mm Length, Metal-Polymer Composite Material
MI ITEM #06965178
MFR #1006DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 mm Bore, 6 mm Length, Metal-Polymer Composite Material
MI ITEM #06965178
MFR #1006DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1006DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating in, inPTFE Lined in, inSteel Backed in, inSplit Type in, inMaintenance-Free in, inDry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    10 mm
  • Overall Length
    6 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Description
    DU Cylindrical Bush 10mm ID x 12mm OD x 6mm Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    12 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.058/+0.003 mm;+0.0023/+0.0001 in
  • Bearing Material
    Steel
  • Bore Diameter
    0.3937 in, 10 mm
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    1006DU
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0 018/0 mm;+0 0007/0 in
  • Recommended Shaft Size
    0.3932 to 0.3926 in, 9.99 to 9.97 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text