Overview
Mfr description
AEC028R05AAA1A2822000A200100CD1A 1.71
Specifications
- Series220
- Displacement28 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type.88 in Dia Straight Key
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Pressure Compensator Range250 to 290 psi
- Drain Port LocationTop (Bottom Plugged)
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data