Motion
3804 400/1 WR 56C SINGLE OUTPUT

HUB CITY INC
3804 400/1 WR 56C SINGLE OUTPUT

3804 400/1 WR 56C Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06965604
MFR #3804 400/1 WR 56C SINGLE OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
3804 400/1 WR 56C SINGLE OUTPUT

3804 400/1 WR 56C Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06965604
MFR #3804 400/1 WR 56C SINGLE OUTPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0230-32168 MODEL 384, 400:1, 56C, RA/L
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Viton Seals

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Double
  • Ratio
    400:1
  • Max Input Horsepower
    1.340 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    4.38 rpm
  • Maximum Output Torque
    7883 in-lbs @ 4.38 output rpm
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    3800
  • Manufacturer Reducer Size
    3804
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    0230-32168
  • Manufacturer Upc Number
    662798990705
  • UPC_NO
    662798990705
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    16-1/4 in
  • Shipping Dimensions Width
    15-1/2 in
  • Weight
    115 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text