Specifications
Dimensions
- Bore Diameter40 mm
- Stroke3.0000 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeSingle Clevis Bracket
- Made to OrderPiston rod and rod end nut made of stainless steel
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCG
Overview
Mfr description
NCGCA40-0300-XC6 NCG CYLINDER
- XC6 utilizes stainless steel piston rod and jam nut
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Variety of switches and lead wire lengths
- Rubber bumper or air cushion is standard