Motion
80654
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #06966271
MFR #80654
Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #06966271
MFR #80654

Mfr description
80654 SOCKET DRIVER, HEX, 1/2" X 1/2"DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • UPC_NO
    099575806544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)