Motion
73751133

PRO-SAFE
73751133

Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, +1.75 Diopter Lens
MI ITEM #06966349
MFR #73751133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73751133

Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, +1.75 Diopter Lens
MI ITEM #06966349
MFR #73751133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Diopter Lens
    +1.75
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    No
  • Temple Adjustment
    No
  • Temple Color
    Black
  • UV Protection
    Yes

Overview

Mfr description
73751133 PROTECTIVE EYEWEAR +1.75 DIO
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought