Motion
09-K1250/XS
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #06966401
MFR #09-K1250/XS
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #06966401
MFR #09-K1250/XS

Mfr description
09-K1250-XS KNIT GLOVE LEVEL 2 SIZE XS
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Glove Size
    XS
  • Length
    51 cm
  • Size
    XS

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4231
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314158803
  • Spec Sheet
  • UPC_NO
    616314158803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)