Motion
8V14.0

TB WOODS
8V14.0

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #06966724
MFR #8V14.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V14.0

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #06966724
MFR #8V14.0

Mfr description
8V14.0 X 10-M SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    11.6250 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    14.0000 in
  • Pitch Diameter
    14 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672070362
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672070362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)