Motion
ASP630F-04-12S-X369

SMC CORP OF AMERICA
ASP630F-04-12S-X369

ASP-X369, Speed Control Valve with Pilot Operated Check Valve
Mi Item #06967015
MFR #ASP630F-04-12S-X369
Price$123.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP630F-04-12S-X369

ASP-X369, Speed Control Valve with Pilot Operated Check Valve
Mi Item #06967015
MFR #ASP630F-04-12S-X369

Mfr description
ASP630F-04-12S-X369
  • Compact design with One-touch pressure connection
  • Four body sizes available with threaded connections from 1/8" to 1/2"
  • Body can be rotated for optimal position (not for contiuous oscillation)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.75/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    12 mm
  • Tube Outside Diameter
    0.4724 in, 12 mm
  • Tube Size
    12 mm

Details

  • Actuation
    Pneumatic Pilot
  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Universal
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Pump Mounting
    Direct Mount
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Pilot Operated Check Valve
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)