Motion
ZP2-TB04MBN-A3

SMC CORP OF AMERICA
ZP2-TB04MBN-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
Mi Item #06967296
MFR #ZP2-TB04MBN-A3
Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB04MBN-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
Mi Item #06967296
MFR #ZP2-TB04MBN-A3

Mfr description
ZP2-TB04MBN-A3 BELLOWS PAD W/ADAPTER
  • Bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 4, 6 8, 10, 15, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.48/each

Specifications

Dimensions

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.64 g
  • Pad Diameter
    4 mm, Blast Type
  • Weight
    0.64 g

Details

  • Pad Material
    NBR
  • Pad Type
    Bellows pad with adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)