Motion
03A103
10-24NC BOTT SST+ HSS Hand Taps PK 3
Mi Item #06967314
MFR #03A103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-24NC BOTT SST+ HSS Hand Taps PK 3
Mi Item #06967314
MFR #03A103

Mfr description
03-A 103 10-24 BOTTOM TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.36
  • Shank Diameter
    0.19
  • Tapping Depth
    0.87
  • Thread Length
    0.87 mm
  • Thread Size
    10-24 UNC

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Bottoming
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)