Motion
R8ZZST-W64F

MRC (SKF)
R8ZZST-W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #06967530
MFR #R8ZZST-W64F
Price$162.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R8ZZST-W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
Mi Item #06967530
MFR #R8ZZST-W64F

Mfr description
R8ZZST-W64F BRG SS POLYFILL
  • Stainless deep groove ball bearing with Food grade Solid Oil
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7.9375 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1
  • Weight
    0.06 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    R8ZZST-W64F BRG SS POLYFILL
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing with Food grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The R8ZZST-W64F is a 0.5000 in bore radial/deep groove ball bearing with a 1.1250 in OD and 0.3125 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R8ZZST-W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    994 lbf
  • Radial Static Load Capacity
    531 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741136365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)