Motion
234415M.SP
Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD, 48 mm Width
Mi Item #06967548
MFR #234415M.SP
Price$3,550.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD, 48 mm Width
Mi Item #06967548
MFR #234415M.SP

Mfr description
234415-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,550.27/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    48 mm
  • Weight
    3.479 lbs

Details

  • Application
    Spindles
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    6700 rpm
  • Radial Dynamic Load Capacity
    44 kN
  • Series
    2344
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801193535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)