Specifications
Dimensions
- Body Size450C
- Weight606.5 g
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeAutomatic (Normally Closed)
- Filter TypeMist Separator
- SeriesAM
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)