Motion
1202 ETN9/W64

SKF
1202 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 15 mm ID, 35 mm OD, 11 mm Width, Open, CN
Mi Item #06967751
MFR #1202 ETN9/W64
Price$168.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1202 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 15 mm ID, 35 mm OD, 11 mm Width, Open, CN
Mi Item #06967751
MFR #1202 ETN9/W64

Mfr description
1202 ETN9/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.87/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.4331 in / 11 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.12 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1202 ETN9/W64 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing is a straight bore type with 15 mm bore, open closure, 35 mm outside diameter, 11 mm width solid-oil filled for light-duty use.
  • Lubrication
    Solid oil
  • Manufacturer Catalog Number
    1202 ETN9/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1670 lbf
  • Radial Static Load Capacity
    400 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572386217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)