Motion
MVM07372D-AP
IEC Frame AC Motor - 0.37 kW, 3000 rpm, 3 ph, 460 V, 71 Frame, 50/60 Hz, 3000 rpm Base, S1 Duty
MI ITEM #06967834
MFR #MVM07372D-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.37 kW, 3000 rpm, 3 ph, 460 V, 71 Frame, 50/60 Hz, 3000 rpm Base, S1 Duty
MI ITEM #06967834
MFR #MVM07372D-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MVM07372D-AP M3AA 71 A 2P B5 .37KW

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    0.37 kW
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    71
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    S1 Duty
  • Base RPM
    3000 rpm
  • Ambient Temperature Range
    40 °C
  • Shaft Diameter
    14 mm
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    10.803 lbs
  • Manufacturer Upc Number
    781568668559
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought