Motion
C09UPLCXL42
UltraSoft® Lab Coat - Arc Protection, 9 oz. Westex® UltraSoft®, Color: Navy Blue, X-Large, 12 cal/cm² Arc Rating
Mi Item #06967869
MFR #C09UPLCXL42
Price$217.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraSoft® Lab Coat - Arc Protection, 9 oz. Westex® UltraSoft®, Color: Navy Blue, X-Large, 12 cal/cm² Arc Rating
Mi Item #06967869
MFR #C09UPLCXL42

Mfr description
C09UPLCXL42 FR LAB COAT IN ULTRASOFT
  • Breathable FR fabric
  • Covered Snap Front Closure
  • FR Fabric will NOT melt, drip, or ignite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.78/each

Specifications

Dimensions

  • Chest Size
    39 in, 43 in
  • Length
    42 in
  • Material Weight
    9 oz
  • Size
    X-Large
  • Sleeve Length
    35-1/2 in

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    12 cal/cm²
  • Color
    Navy Blue
  • Features
    Button closures at front and wrist, Covered snap front closure, Dual Hazard protection against arc flash and flash fire, Exterior breast pocket and two front lower pockets, Lightweight and breathable design, Spread collar, Standard coat length is 42 in
  • Flame Resistant
    Flame Resistant Garment
  • Garment Type
    Lab Coat
  • Garment Use
    Arc Protection
  • Material
    9 oz. Westex® UltraSoft®
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)