Motion
QJ205-MPA
FourPoint Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open
MI ITEM #06967881
MFR #QJ205-MPA
Your Price$250.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open
MI ITEM #06967881
MFR #QJ205-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.90/each(List $288.53)

Overview

Mfr description
QJ205-XL-MPA ANG CONTACT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    25 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 °C to +150 °C
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    18800 N
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Max Rpm
    25500 rpm
  • Fillet Radius
    1 mm
  • Series
    QJ
  • Standards Met
    DIN628-4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801315456
  • Description
    QJ205-XL-MPA
  • UPC_NO
    4054364648619
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought