Motion
DCA1820

DEWALT
DCA1820

Battery Adapter - Lithium-Ion, 20 V Nominal Voltage
Mi Item #06967887
MFR #DCA1820
Price$90.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCA1820

Battery Adapter - Lithium-Ion, 20 V Nominal Voltage
Mi Item #06967887
MFR #DCA1820

Mfr description
DCA1820 20V ADAPTER
  • Allows for use of 20V MAX* lithium Ion batteries in most 18V DEWALT tools Requires use of 20V MAX* DEWALT charger Do not use with premium DEWALT batteries in DC970 or DC759 tools This Adapter will not work with 20V/60V FLEXVOLT Batteries.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.27/each

Specifications

Dimensions

  • Height
    7.0000 in
  • Length
    6.5000 in
  • Tool Weight
    0.5 lbs
  • Weight
    0.5 lbs
  • Width
    3.5000 in

Details

  • Additional Details
    Do not use with premium DEWALT batteries in DC970 or DC759 tools.
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    18 V
  • Charger Included
    No
  • Includes
    (1) 18V - 20V MAX* Adapter
  • Manufacturer Upc Number
    885911424523
  • Nominal Voltage
    20 V
  • Number Of Batteries
    0
  • Product Types
    Battery Adaptor
  • UPC_NO
    885911424523
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)