Motion
GR8520016.00

GROVE GEAR
GR8520016.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #06967954
MFR #GR8520016.00
Price$7,264.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520016.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #06967954
MFR #GR8520016.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,264.47/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    8941 in/lb;1010.19 nm
  • Nominal Ratio
    15:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    20.0000 in;508 mm
  • Shipping Dimensions Length
    40.0000 in;1016 mm
  • Shipping Dimensions Width
    37.0000 in;939.80 mm
  • Weight
    232 lbs, 105.23 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    16.55 hp
  • Horsepower Rating Normal Duty
    16.55 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-B852-15-D
  • Max Input Horsepower
    16.55 hp
  • Mounting Type
    Base
  • Output
    16.55 hp;12.34 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    8941 in-lbs;1010.19 Nm

Overview

Mfr description
GR-B852-15-D (GR8520016.00) REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought