Motion
8290B010S024

ASCO
8290B010S024

Solenoid Valve - 2 way - 2/2 Normally Closed
Mi Item #06968128
MFR #8290B010S024
Price$645.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290B010S024

Solenoid Valve - 2 way - 2/2 Normally Closed
Mi Item #06968128
MFR #8290B010S024

Mfr description
8290B010S024 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1 in

Details

  • Actuation
    Air Operated
  • Body Material
    Bronze
  • Maximum Operating Pressure
    240 psi
  • Valve Functionality
    2 way - 2/2 Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)