Motion
4MBSPP-PLUG

GATES RUBBER CO
4MBSPP-PLUG

Adapter Fitting - 1/4 in Male British Standard Pipe Parallel
Mi Item #06968238
MFR #4MBSPP-PLUG
Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MBSPP-PLUG

Adapter Fitting - 1/4 in Male British Standard Pipe Parallel
Mi Item #06968238
MFR #4MBSPP-PLUG

Mfr description
4MBSPP-PLUG 1/4-19 7253-63665
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.88/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Length
    18 mm
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/4–19
  • Manufacturer Upc Number
    072053792621
  • UPC_NO
    072053792621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)