Motion
HERA55PS 30.14 182TC 1.938

HUB CITY INC
HERA55PS 30.14 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 30.14:1 Ratio, 3.675 in, C-Face Coupled Input, 1.1250 in Input size, 182TC Frame
MI ITEM #06968504
MFR #HERA55PS 30.14 182TC 1.938
Price$6,820.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55PS 30.14 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 30.14:1 Ratio, 3.675 in, C-Face Coupled Input, 1.1250 in Input size, 182TC Frame
MI ITEM #06968504
MFR #HERA55PS 30.14 182TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,820.48/each

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    4500 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    30:1
  • Output Size
    1.9380 in
  • Ratio
    30.14:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    95.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    4.6100 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55PS 30.14 182TC 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798766423
  • Max Input Horsepower
    4.6100 hp
  • Mounting Type
    PS
  • Output RPM
    58.1 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA55
  • Style
    PS
  • UPC_NO
    662798766423

Overview

Mfr description
HERA55PS 30.14 182TC 1.938 0250-55185
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought