Motion
AC212CVS
1-1/2" Jaw Capacity, 12" Standard Adjustable Wrench Steel, Chrome Finish, 12" OAL
Mi Item #06968620
MFR #AC212CVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Jaw Capacity, 12" Standard Adjustable Wrench Steel, Chrome Finish, 12" OAL
Mi Item #06968620
MFR #AC212CVS

Mfr description
AC212CVS 12" CUSHION GRIP ADJUSTABLE
  • World Famous Crescent® Brand
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.81 lbs
  • Wrench Size
    12 in

Details

  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1-1/2 in
  • Manufacturer Upc Number
    037103254184
  • Material
    Steel
  • Maximum Jaw Capacity
    1.5000 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)