Motion
HF724-25KZT-B5-H1-P19

BOSTON GEAR
HF724-25KZT-B5-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
MI ITEM #06968725
MFR #HF724-25KZT-B5-H1-P19
Price$2,741.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF724-25KZT-B5-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
MI ITEM #06968725
MFR #HF724-25KZT-B5-H1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,741.14/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.1875 in
  • Ratio
    25:1
  • Weight
    32.1 lbs, 14.56 kg

Details

  • Bushing Kit
    P19
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F03741
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700

Overview

Mfr description
HF724-25-KZTB5H1-P19 GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought