Motion
MGPM50N-50-RL

SMC CORP OF AMERICA
MGPM50N-50-RL

Guided Air Cylinder - 50 mm Bore, 50 mm Stroke
Mi Item #06968975
MFR #MGPM50N-50-RL
Price$438.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50N-50-RL

Guided Air Cylinder - 50 mm Bore, 50 mm Stroke
Mi Item #06968975
MFR #MGPM50N-50-RL

Mfr description
MGPM50N-50-RL CYL, END LOCK GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.68/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)