Motion
336201
MI ITEM #06969069
MFR #336201
Price$14.94/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #06969069
MFR #336201

Mfr description
336201 ZEP METER MIST BLUE SKY - AERO DZ
  • Neutralizes tough odors such as smoke, tobacco, mildew and pet malodors; automatic dispensing; complies with all current voc regulations in all states
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.94/dz

Specifications

Dimensions

  • Container Size
    6.5 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Can be automatically dispensed anywhere foul odors are an issue
  • Chemical Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Meter Mist 3000 dispensers
  • Form
    Aerosol
  • Manufacturer Upc Number
    690858336200
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" for reproductive/developmental toxicity as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.
  • Scent
    Fresh
  • UPC_NO
    10690858336207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)