Motion
2"P HP Q X 234 PITCHES

PEER CHAIN
2"P HP Q X 234 PITCHES

Engineering Chain - Standard Series, Hollow Pin, Carbon Steel Material
MI ITEM #06969482
MFR #2"P HP Q X 234 PITCHES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
2"P HP Q X 234 PITCHES

Engineering Chain - Standard Series, Hollow Pin, Carbon Steel Material
MI ITEM #06969482
MFR #2"P HP Q X 234 PITCHES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Height
    1.126 in
  • Pin Diameter
    0.380 in
  • Roller Diameter
    1.500 in
  • Weight
    125.796 lbs

Details

  • Chain Construction
    Hollow Pin
  • Manufacturer Stock Number
    17857
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Series
    Standard

Overview

Mfr description
2"P HP Q X 234 PITCHES
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation
  • All chain components are heat treated to achieve maximum strength and greater wear resistance
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance
  • MTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought