Motion
MK2TB32-10R
MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #06969616
MFR #MK2TB32-10R
Price$225.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #06969616
MFR #MK2TB32-10R

Mfr description
MK2TB32-10R CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.92/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Double Guide Type
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    R
  • Guide Type
    Double
  • Magnet
    Standard
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Right Rotation
  • Piping Type
    Direct
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Clamping
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)