Motion
RU65002S
Full Face Respirator, S, Threaded, Headnet
Mi Item #06969649
MFR #RU65002S
Price$317.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator, S, Threaded, Headnet
Mi Item #06969649
MFR #RU65002S

Mfr description
RU65002S FULL FACEPIECE W/MESH HEADNET
  • Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.92/each

Specifications

Dimensions

  • Size
    S in-oz

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Series
    RU6500 Series
  • Standards Met
    NIOSH
  • Suspension
    Headnet
  • UPC_NO
    797402013652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)