Motion
BA 7

SKF
BA 7

Ball Thrust Bearing - Single-Direction, 7 mm Bore, 17 mm OD
Mi Item #06969734
MFR #BA 7
Price$119.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA 7

Ball Thrust Bearing - Single-Direction, 7 mm Bore, 17 mm OD
Mi Item #06969734
MFR #BA 7

Mfr description
BA7 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.28/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    17 mm
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    564 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BA
  • Static Load Capacity
    652 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)