Motion
0822419120

AVENTICS
0822419120

Air Spring - Rolling Lobe Style, 100 mm Max Stroke, BCB Series
Mi Item #06970043
MFR #0822419120
Price$264.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822419120

Air Spring - Rolling Lobe Style, 100 mm Max Stroke, BCB Series
Mi Item #06970043
MFR #0822419120

Mfr description
0822419120 BELLOW CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.90/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/8 in
  • Height Range  
    95 to 195 mm
  • Stroke  
    100 mm

Details

  • Air Port Thread Standard
    BSPP
  • Air Port Thread Type
    3/8 BSPP
  • Manufacturer Product Page
  • Material
    Chloroprene rubber
  • Series
    BCB
  • Spring Style
    Rolling Lobe
  • Temperature Range
    -22 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)