Motion
60SS RIV X 88 PITCHES INCL C/L

PEER CHAIN
60SS RIV X 88 PITCHES INCL C/L

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 88 pitches Length
MI ITEM #06970056
MFR #60SS RIV X 88 PITCHES INCL C/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60SS RIV X 88 PITCHES INCL C/L

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 88 pitches Length
MI ITEM #06970056
MFR #60SS RIV X 88 PITCHES INCL C/L

Mfr description
60SS RIV X 88 PITCHES INCL C/L
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    88 pitches
  • Pin Diameter
    0.234 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    ft-lbs
  • Weight
    5.775 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    15047
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)